![mickit200bcmh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196856.jpg?preset=medium)
ABB KIT-200BCMH 200Amp Mast Kit
Description
Mast kit consists of entrance cap, heavy duty rack, flange c/w neoprene collar, U bolt clamp and mast coupler.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Mast Kit | Type | Rigid, Non-Threaded |
Material | Steel | Specifications | 200 A |
Finish | Galvanic Zinc Coated | Includes | (1) MM202, (1) MM201, (1) MM505N, (3) MM250, (1) MH200 |
Application | For British Columbia | UPC | 624871056609 |
Packages
1 - UNIT - 1 | 81 - UNIT = 81 |