![mickit400mh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196862.jpg?preset=medium)
ABB KIT-400MH 400Amp Microlectric® Service Mast Kit
Description
400 A Overhead mast kit includes entrance head, spool rack, roof flange, mast coupler, 3 pipe straps.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Mast Kit | Type | Overhead |
Specifications | 400 A | For Use With | 4 in Rigid Conduit |
Includes | (1) CIEFA-4 4 in Entrance Head, (1) MM801 Heavy Duty Spool Rack, (1) MM806N, (1) MH40 4 in Mast Coupler, (3) CI1532 Pipe Strap, (6) 3/8 x 5 in Lag Screws | Standards | CSA Certified |
Application | For All Provinces | UPC | 624871008646 |
Packages
1 - UNIT - 1 |