Abbotsford
wrm2338awh

WIREMOLD 2338A-WH 5-1/2 inch 400/800/2300/2300D Fixture Box Fitting Non Metallic, White

Price $23.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2338A-WH
Documents Documents

Description

Fixture box fitting. For hanging fixtures, smoke/fire alarms and other security devices with 3-1/2 or 4-1/16 inch mounting centers. Has 1/2 inch trade size KO. Not for use with fans.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Fixture Box Type Round
Width 140 mm Depth 25 mm
Material Plastic Color Clear White
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, UL 5A, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776523522

Packages

1 - UNIT - 1 5 - UNIT - 5