
WIREMOLD PN03L08WH 8ft Eclipse PN03 Latching Raceway Fitting, White
Description
PN3 Series One-piece latching raceway with co-extruded hinge and adhesive backing.cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Voltage Rating | 600 V | Material | Nonmetallic |
Type | Raceway | Color | White |
Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. | Application | Commercial |
UPC | 786776015454 |
Packages
160 - UNIT - (160) |