
CER 4 inch x 4 inch End Blank, Gray
Description
Designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. Open on one side for lay in installation.CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - Standard color ASA61 Gray
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Blank Raceway End |
Connection Size | 1/2 in | Material | Steel |
Finish | Gray Baked Enamel, Ivory ScuffCoat | Dimensions | 1-1/4 x 4-3/4 x 1-1/4 in |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |