
PANDUIT 1.2 inch Pan-Way End Cap Fitting for Use with LD3 Raceway, White
Description
End cap fitting for use with LD3 raceway, White, ABS, Length 1.2 in.FEATURES AND BENEFITS:• Material: ABS• 1 bend radius control fitting• One-piece hinged design• Adhesive backing• Non-metallic construction
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | End Cap | Material | ABS |
Color | White | Type | Low Voltage |
Dimensions | 20.6 mm | For Use With | 27.6 mm W x 14.7 mm H Cable Tray |
Standards | UL 94V-0 FT4 Flammability Rating, TIA/EIA Approved | Application | For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed |
UPC | 074983588107 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |