
PANDUIT 1.82 inch Pan-Way Right Angle Fitting For Use With LD3 Raceway, White
Description
Right angle fitting for use with LD3 raceway, White, ABS, Length 1.82 in.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Right Angle Fitting | Type | Surface Raceway Fitting |
Length | NA | Width | 46.2 mm |
Material | Plastic | Depth | 11.2 mm |
Mounting Type | Snap-On | Color | White |
For Use With | LD3 Surface Raceway System | Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. | UPC | 074983587988 |
Packages
20 - UNIT - (20) | 100 - UNIT - (100) |