
WIREMOLD 1517 1500 Series Overfloor Raceway Internal Elbow
Description
Over floor raceway internal elbow. For internal 90° corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Material | Steel |
Color | Ivory | Finish | Galvanized |
Type | 90° Corner | Series/Model | 1500 |
Dimensions | 2-1/2 in L | For Use With | 1500 Series Overfloor Raceway System |
Standards | cULus Listed Underfloor Raceways: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | For Commercial, Office Use |
UPC | 786776082821 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |