Abbotsford
wrm1511

WIREMOLD 1511 1500 Series Overfloor Raceway 90 Degree Flat Elbow

Price $15.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:1511
Documents Documents

Description

Over floor raceway 90° flat elbow. For right angle turns on the same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Size 1-3/4 in
Connection Type Nail Strip Material Steel
Color Silver Finish Galvanized
Type 90° Series/Model 1500
Dimensions 2-5/8 in L For Use With 1500 Series Raceway
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office
UPC 786776082814

Packages

1 - UNIT - 1 20 - UNIT - 20