Abbotsford
wrm2000wc

WIREMOLD 2000WC 1-Channel 2000 Series Wire Clip Galvanized Fitting

Price $1.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2000WC
Documents Documents

Description

Wire clip for conductors. Single channel capacity. Holds conductors in place in raceway.


Additional support for conductors.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Wire Clip Type Plugmold
Material Steel Mounting Type Screw-On, Snap-On
Dimensions 1/2 in L For Use With Multi-Outlet Power Plugmold 2000 Series Raceway
Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office, Residential
UPC 786776189681

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought