Abbotsford
wrm2311

WIREMOLD 2311 2300 Series Flat Elbow Fitting

Price $4.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2311
Documents Documents

Description

Flat elbow fitting. For right angle turns on same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Color Ivory
Type Flat, Non-Metallic Dimensions 4-3/16 in L x 2-1/4 in W x 11/16 in H
Standards cULus Listed, File E90378 Guide RJTX, UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC. UL Listed for Upto 600 V, Meets Section 12-2600 of CEC Application For Commercial, Office, Residential, 400, 800, 2300 and 2300D Series Raceway
UPC 786776051513

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought