WIREMOLD 2300BACD 2300 Divided Raceway Base & Cover, Ivory
Description
Divided raceway base and cover. Low profile, two piece raceway with durable, textured PVC ivory or white finishes. Available in 5 ft length. Supplied with wide adhesive tape along its entire length.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 600 V |
Material | Plastic | Type | Single and Dual-Compartment, Low Profile |
Series | 2300 | Color | Ivory |
Finish | Textured | Dimensions | 5 in L x 2.24 in W x 0.69 in H |
Mounting | Snapper | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | For Commercial, Office, Residential Use |
UPC | 786776524581 |
Packages
50 - UNIT - (50) |