
WIREMOLD 2811 Uniduct 2800 Series Flat Elbow Fitting, Ivory
Description
Uniduct® Flat elbow fitting. Makes right angle turns in 2800 series raceway on same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Material | Non-Metallic |
Color | Ivory | Type | Flat |
Dimensions | 2 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776039405 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |