
WIREMOLD 2915-WH Uniduct 2900 Series Tee Fitting, White
Description
Uniduct® Tee fitting. For branching of 2900 series raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Size | 3/4 x 1-1/2 in |
Material | Non-Metallic | Color | White |
Type | Single-Channel | Dimensions | 3-7/8 in L |
For Use With | Uniduct 2700, 2800 and 2900 Series Raceway | Standards | RoHS Compliant |
Application | For Commercial, Office, Residential use | UPC | 786776522723 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |