
WIREMOLD 2911-WH Uniduct 2900 Series Flat Elbow Fitting Non Metallic,White
Description
Uniduct® Flat elbow fitting. Makes right angle turns in 2700 series raceway on same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 3/4 x 1-1/2 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Finish | Coated |
Type | 90° | Series/Model | 2900 |
Dimensions | 2-3/4 in L | For Use With | Uniduct 2700, 2800, 2900 Series Raceway |
Standards | UL Listed | Application | Commercial, Office, Residential |
UPC | 786776522648 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |