
WIREMOLD 5791 500/700 EMT Connector Fitting
Description
Connector fitting. Connects 1/2 inch trade size EMT to 5700 series rectangular and round device boxes (except 5733). Derates the fill capacity of the EMT.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | EMT Connector | Type | Raceway |
Trade Size | 1/2 in | Length | 1-3/4 in |
Material | Steel | Voltage Rating | 600 V |
For Use With | 500 and 700 Series Raceways | Standards | cULus File Number E4376 Guide RJBT, File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential Use | UPC | 786776533309 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |