
WIREMOLD DS4047D-DG DS4000 Series Single Channel Duplex Device Plate Fitting, Designer Gray
Description
Single channel duplex device plate fitting. For 15 A and 20 A duplex receptacles or 106 style data frames.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Channel Duplex Device Plate Fitting | Voltage Rating | 600 V |
Material | Metal | Type | Raceway |
Series | DS4000 Series | Color | Gray |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081800 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |