
WIREMOLD DS4010B-DG Legrand Wiremold® DS4000 Blank End Fitting, Designer Gray
Description
Blank end fitting. For closing open end of DS4000B raceway base. Has two 3/4 and 1 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Gray | Type | Raceway |
Dimensions | 27 mm D | Mounting | Snap-On |
For Use With | DS4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776081749 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |