
WIREMOLD PN03F06WH 1 inch Eclipse PN03 Cover Clip Fitting, White
Description
Legrand Wiremold® Eclipse PN03 Cover Clip Fitting is used For covering joint where two pieces of PN03 Series Raceway come together. Product Series: Eclipse Component Type: Fittings & Accessories Material: Non-metallic Capacity: Single-Channel
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Exterior |
Size | 1/2 x 3/16 in | Material | Plastic |
Series | PN03 | Color | White |
Dimensions | 1 in L | For Use With | Eclipse PN03, PN05, PN10 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776190731 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |