Abbotsford
wrmpn05f86wh

WIREMOLD PN05F86WH Eclipse PN05 Drop Ceiling Connector Fitting, White

Price $9.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PN05F86WH
Documents Documents

Description

Eclipse™ Drop ceiling connector fitting. For dropping cables from ceiling into the raceway. Has 1/2 and 3/4 inch concentric trade size KOs. Includes PN153R reducer adapter for use with PN03 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ceiling Fitting Type Raceway
Length 4-3/8 in Diameter 5/8 x 1-1/8 in
Material Nonmetallic Cable Type NM
Color/Finish White Voltage Rating 600 V
For Use With Eclipse PN03, PN05, PN10 Series Raceway Standards UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776015812

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought