
WIREMOLD PN05F17WH Eclipse PN05 Internal Elbow Fitting, White
Description
Eclipse™ Internal elbow fitting. For right angle turns around internal corners. 1 inch bend radius.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Size | 5/8 x 1-1/8 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Type | Raceway |
Series/Model | PN05 | Dimensions | 2-1/8 in L |
For Use With | Eclipse PN03, PN05, PN10 Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776190915 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |