
WIREMOLD PN05F18WH Eclipse PN05 External Elbow Fitting, White
Description
Eclipse™ External elbow fitting. For right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow | Connection Size | 5/8 x 1-1/8 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Finish | Coated |
Type | Raceway | Series/Model | PN05 |
Dimensions | 1-5/8 in L | For Use With | Eclipse PN03, PN05, PN10 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776015690 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |