
WIREMOLD V717 700 Series Internal Elbow Fitting
Description
Internal elbow fitting. Inside right angle turns.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Type | Snap-On |
Material | Steel | Color | Ivory |
Finish | ScuffCoat | Type | Raceway |
Series/Model | 700 | Dimensions | 2-3/4 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776070248 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |