
ABB 1-5/8 inch x 1-5/8 inch x 20 ft A Series 12-Gauge Superstrut® Hot-Dipped Galvanized Channel
Description
Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Channels and Concrete Inserts |
Height | 1-5/8 in | Length | 20 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210608655 |
Packages
20 - UNIT = (20) | 100 - UNIT - 100 | 500 - UNIT = 500 | 1000 - UNIT - 1000 |