
ABB 3-3/16 inch Ocal Hot-Dip Galvanized Finish Beam Clamp
Description
Beam clamp for mounting channel with hot dipped galvanized finish. For use with A1200, A1400, B1200C B1400 channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel To Beam Clamp | Type | Continuous |
Load Capacity | 2150 lb | Material | Steel |
Finish | Hot-Dipped Galvanized | Series/Model | 500 |
Beam Width | 3 in | Dimensions | 2-3/8 in L |
For Use With | A-1202, A-1402, C-1202 and H-1200 Series Channel | Application | For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel. |
UPC | 616013288535 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 1760 - UNIT = 1760 |