
ABB 1-5/8 inch x 1 inch x 10 ft D Series 12-Gauge Superstrut Half-Slot Pre-Galvanized Slotted Strut
Description
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. D-profile (1-5/8in x 1in), solid channel, 10 foot lengths. Made In Canada.Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Metal Channels |
Height | 25.4 mm | Slot Size | 9/16 in |
Length | 10 ft | Width | 1-5/8 in |
Load Capacity | 3000 lb | Material | 12 ga Steel |
Finish | Pre-Galvanized | Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot |
UPC | 786210585888 |
Packages
10 - UNIT = (10) | 500 - UNIT = 500 |