
RJCROSS ARCHITECHTURAL 8ft Recessed Anodized Aluminum LED Extrusion Channel, Black
Description
Black Recessed Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Channel |
Type | Recessed | Length | 8 ft |
Material | Aluminum | Finish | Anodized |
Color | Black | Application | For Shelving, Wall Surface, Kitchen Cabinets, Furniture and Recess |
Packages
1 - UNIT - 1 |