Abbotsford
difslc007sbk

RJCROSS ARCHITECHTURAL 8ft 45 Degree Anodized Aluminum LED Extrusion Channel, Black

Price $114.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-007SBK

Description

Black 45 Deg Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.

Specifications

Brand Name RJCROSS Item Name Diffusion LED Channel
Material Aluminum Color/Finish Anodized/Black
Dimensions 8 ft L

Packages

1 - UNIT - 1
Customers who bought this item also bought