![panld5wh6a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266627084.jpg?preset=medium)
PANDUIT 6 ft x 1.01 inch Pan-Way LD Surface Raceway, White
Description
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. White, PVC, Length 6.00 ft, Width 1.01 in.Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes or anywhere a small,
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Non-Metallic Raceway | Number of Channels | 1 |
Material | PVC | Type | Low Voltage |
Color | White | Dimensions | 1.8 m L x 25.8 mm W x 14.8 mm H |
Mounting | Bottom Perforation | Standards | UL 94-V0 Flammability Rating, FT4 Rated, TIA/EIA |
Application | For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed | UPC | 074983585519 |
Packages
6 - UNIT - 6 | 120 - UNIT - (120) |