
ABB 1-5/8 inch x 1-5/8 inch x 20 ft A Series 12-Gauge Superstrut Back to Back Electro-Galvanized Steel Channel
Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
Specifications
Brand Name | Superstrut | Type | Metal Channels |
Length | 20 ft | Width | 1-5/8 in |
Material | Other,Steel | Finish | Gold |
Application | Support and framing applications | UPC | 616013098547 |
Packages
240 - UNIT - (240) |