ABB 1-5/8 inch x 1-5/8 inch x 20 ft A Series 12-Gauge Superstrut® Electrogalvanized Steel Channel
Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel | Type | Metal Channels |
Height | 1-5/8 in | Length | 20 ft |
Width | 1-5/8 in | Material | 12 ga Steel |
Finish | SilverGalv/Electro Galvanized | Application | Support and Framing Applications |
UPC | 616013088180 |
Packages
20 - UNIT - (20) |