
ABB 1-5/8 inch x 1-5/8 inch x 20 ft A Series 12-Gauge Superstrut® Aluminum Channel
Description
Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel without Connector | Type | Channels and Concrete Inserts |
Height | 1-5/8 in | Thickness | 2.78 mm |
Length | 20 ft | Width | 1-5/8 in |
Material | 12 ga Aluminum | Finish | Continuously Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot | UPC | 786210562902 |
Packages
20 - UNIT = (20) | 500 - UNIT = 500 |