![intwp1020c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185418.jpg?preset=medium)
INTERMATIC 2-1/4 inch Intermatic Receptacle Cover Weatherproof Two Gang or Single Gang, Clear
Description
WP1000C Series plastic while-in-use cover is easy to install and shipped with a gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Heavy-duty polycarbonate construction. Clear cover on most models. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Cover |
Type | 2-Unit, Rectangular, Receptacle | Width | 127 mm |
Depth | 57 mm | Material | Heavy Duty Polycarbonate |
Number of Outlets | 2 | Color | Clear |
Finish | Gloss | Insulation Type | Neoprene Gasket |
Mounting Type | Vertical, Screw | Enclosure Type | NEMA 3R |
Application | Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools | UPC | 078275003224 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |