Abbotsford
clec10

CLEARLINE 9.6-inch Strut Support Block

Price $21.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CLEARLINE TECHNOLOGIES LTD
Manufacturer #:C10

Description

The best selling C-Port, the C-Series channel support is designed for superior support of gas and refrigeration piping systems, cable tray, electrical conduit, multiple lines, HVAC equipment and hundreds of other applications. It's available in any length as a roof curb (sleeper) replacement. Maximum Load 750 LBS per Foot.

Specifications

Brand Name C-Port Item Name Channel Support
Load Capacity 800 lb Material 14 ga Galvanized Steel, Rubber
Series/Model C Series Dimensions 9.6 in L x 6 in W x 4-7/8 in H
Standards LEED Compliant Application For Gas and Refrigeration Piping Systems, Cable Tray, Electrical Conduit, Multiple Lines, HVAC Equipment and More

Packages

5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50 240 - UNIT - (240)