ABB 3-1/2 inch x 2-1/2 inch Angle 45 Thomas & Betts Channel Open Corner
Description
Angular bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Angle Bracket | Mounting | Wall |
Material | Steel | Type | 45° |
Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210561462 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |