Abbotsford
cspab205hdgc

ABB 4-1/8 inch x 3-1/2 inch 4-Hole 90 Degree Ocal Hot Dipped Galvanized Steel Strut Bracket

Price $5.7752 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB205HDGC

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 3-1/2 in Height 4-1/8 in
Thickness 1/4 in Material Steel
Finish Hot-Dipped Galvanized Application For use in Metal Framing
UPC 786210561110

Packages

20 - UNIT - (20) 2520 - UNIT = 2520