
ABB Superstrut® Hot-Dip Galvanized Square Post Base
Description
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Hot-Dipped Galvanized Steel
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Post Base | Size | 6 x 6 in Base |
Shape | Square | Material | Steel |
Finish | Hot-Dipped Galvanized | Dimensions | 1-11/16 in L x 1-11/16 in W x 3-1/2 in H |
Number of Holes | 4 | Application | For Use in Metal Framing Applications |
UPC | 786210092416 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |