
ABB 3-1/2 inch Ocal Hot Dipped Galvanized Post Base
Description
Superstrut® post base manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Post Base | Type | Single Handle |
Material | Steel | Finish | Hot-Dipped Galvanized |
Dimensions | 3-1/2 in H | Mounting Type | Screw |
Number of Holes | 10 | Application | For Metal Framing Applications |
UPC | 616013074183 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 360 - UNIT = 360 | 500 - UNIT - 500 |