
ABB 3-1/2 inch x 14 inch Superstrut® Cantilever Half-Slot Channel Bracket
Description
Superstrut® Bracket made of hot dipped galvanized finish. When installed in inverted position reduce load rating by 40%.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Number of Holes | 1 |
Material | Steel | Type | Cantilever Half-Slot Channel |
Load Capacity | 300 lb | Dimensions | 14-1/2 in L x 3-1/2 in H |
Color/Finish | Hot-Dipped Galvanized | UPC | 786210098777 |
Packages
1 - UNIT - 1 |