
ABB U543 HDG SUPERSTRUT Adjusting Screw End Cap, Hot-Dip Galvanized Finish
Description
Adjusting screw end cap with hot dipped galvanized finish. Should be ordered in multiples of two. For use with beam clamps.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | End Cap | Material | Steel |
Finish | Hot-Dipped Galvanized | Type | Adjustable Screw |
Dimensions | 3-1/2 in L x 1.63 in W | For Use With | 500 Series Beam Clamps |
Application | Fabrication providing total product protection on all surfaces | UPC | 616013013342 |
Packages
50 - UNIT - (50) | 4400 - UNIT = 4400 |