COLUMBIA-MBF P1028 EG FITT FLAT PLATE 5 HOLE5 3/8in X 5 3/8in
Description
Flat plate fitting.
Specifications
Brand Name | Unistrut | Sub Brand | Metal Framing Components |
Item Name | Plate Fitting | Type | Flat, L-Shape |
Number of Holes | 5 | Length | 5-3/8 in |
Width | 1-5/8 in | Thickness | 1/4 in |
Material | HRPO Steel | Series | P1028 |
Hole Size | 9/16 in | Hole Spacing | 13/16 in From End, 1-7/8 in On Center |
Finish | Electro Galvanized | For Use With | W Series 1-5/8 in Channel |
Includes | Bracket | Application | Industrial and Commercial, Metal Framing |
UPC | 786364102818 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |