
ABB 4 Hole 5-3/8 inch Superstrut Hot-Dip Galvanized Steel Flat Cross Bracket
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cross Flat Fitting | Type | Fittings and Brackets |
Number of Holes | 5 | Length | 5-3/8 in |
Material | Steel | Depth | 5-3/8 in |
Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210561585 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |