Abbotsford
hoff66guc

HOFFMAN 6 inch x 6 inch Universal U-Connector, Steel

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66GUC
Documents Documents

Description

Universal u-connector, 152 mm height, 152 mm width, Joins wireway sections and fittings, Top swings aside to retain the lay-in feature, One u-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.


U-Connectors are used to rigidly join fittings to lay-in wireway straight sections

Top swings aside to retain the lay-in feature

One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name U-Connector Type Universal
Length 5.60 in Connection Screw
Material Steel Color/Finish Painted
Application Joins Wireway Sections and Fittings, Top Swings Aside to Retain The Lay-in Feature. One U-Connector Required at Each Wireway Joint Except Telescope Fittings, Panel Adapters, Open Adapters, Closure Plates or Reducers UPC 783510524302

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought