
HOFFMAN 6 inch x 6 inch 90 Degree Elbow, Steel
Description
Elbow 90 degree, 16 gauge pre-painted steel, Sides are held together with screws, ANSI 61 grey polyester powder paint finish inside and out, Lay-in feature.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Elbow | Material | 1.59 mm Steel |
Color | Light Gray | Finish | Painted |
Type | 90°, Horizontal | Dimensions | 152 mm W x 152 mm H |
Application | Power Distribution | UPC | 783510525309 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |