Abbotsford
sce3jbend36

IPEX 3 inch x 10 ft x 36 inch Radius Scepter Elbow JBEND PVC, Grey

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069893

Description

LONG SCEPTERĀ® A leading pioneer in PVC piping for electrical applications. IPEX offers an extensive range of fittings in all sizes, for use with Scepter rigid PVC conduit. Typical industrial, commercial and residential applications of scepter rigid PVC conduit pipe and fittings include utilities, cable, communications, street and highway lighting, residential applications, water treatment plants, airports, wind power, subways, sewage treatment plants, pulp and paper industries, parking garages, car washes, fish plants, marinas, agricultural, dairy, hogs, cattle, chicken, farms, etc. Bridges and tunnels. Food processing plants, steel mills, mines.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Elbow Connection Type Plug-in
Material PVC Type J Type
UPC 622454278134

Packages

1 - UNIT - 1