Abbotsford
wiedng50050

WIELAND ELECTRIC 2 inch x 2 inch x 2 mtr Electric Wiring Duct with Base and Cover, Gray

Price $26.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.286.5050.0

Description

Wiring duct DNG, high impact, rigid vinyl, wont peel, chip or crack. Resists oils, grease, salt solutions, most mildly concentrated acids, fungus. Non flammable, warp-proof, non-brittle. High dielectric and will withstand temperatures to 150°F. Flammability self extinguishing UL94V-0. Maintains dimensional stability under heat 65°C (150°F) as per DIN53458. Includes base and cover. -5 to 65°C.

Specifications

Brand Name Wieland Electric Item Name Wiring Duct
Type Bottom Perforated Material Plastic
Color Gray UPC 298430017310

Packages

24 - UNIT - (24)