ABB 25 mm x 80 mm Narrow Finger Wiring Duct with Cover, Grey
Description
Wiring Duct 25 X 80 4/6 Slot
Specifications
Brand Name | ABB | Item Name | Wiring Duct |
Type | Wiring Duct | Width | 25 mm |
Depth | 80 mm | Length | 2 m |
Slot Size | 4 - 6 mm | Material | Thermoplastic |
Color | RAL 7030 Light Gray | UPC | 888614189553 |
Packages
28 - UNIT - (28) |