
CHUBB EDWARDS 4 inch Edwards Adaptabel AC Vibrating Bell
Description
Edwards 340 Series and 435 Series are vibrating bells that produce a long, continuous ringing sound. The striker continues to strike the gong in rapid-fire as long as current is applied. Specified for timing, scheduling, paging and general alarm applications.
Specifications
Brand Name | Edwards-Signals | Type | Vibrating |
Voltage Rating | 120 V | Loudness | 98/88 dB at 1 m |
Color | Gray | Standards | UL Listed, FM Approved |
Application | Timing, Scheduling, Paging, etc. | UPC | 782640235003 |
Packages
1 - UNIT - 1 |