
CHUBB EDWARDS 730 Edwards Dixie Buzabel™ Bell/buzzer
Description
The Cat. No. 730 is a low cost, non adjustable combination bell and buzzer with grounded frame. May be operated using AC power supplied by a 590 transformer or from DC power. Universal economy buzzer or bell and buzzer combination widely used in homes, apartment houses, plants, and OEMs.
Specifications
Brand Name | Edwards-Signals | Sub Brand | Buzable |
Color | Gray/Satin Aluminum | Dimensions | 5 1/4 H x 3 W x 1 D in |
Application | Suitable for use in residential, commercial and OEM applications | UPC | 782640256008 |
Packages
1 - UNIT - 1 |