
NOTIFIER CANADA 10 inch 24VDC Honeywell Bell, Red
Description
The NOTIFIER KMS series bells are low-current, audible signalling devices for use in fire alarm systems or other signalling applications. Under-dome design. Low operating current. Low kick current. Indoor or outdoor installation. Mount to standard 4 inch square electrical box.
Specifications
Brand Name | Notifier | Item Name | Alarm Bell with 10 in Gong |
Voltage Rating | 24 VDC Input, 12 VDC Starting | Loudness | 97 dB at 10 ft |
Dimensions | 10 in D | Material | Steel |
Color | Red | Mounting Type | Box, Semi-Flush, Surface |
Series/Model | KMS Series | Amperage Rating | 30 mA |
Standards | ULC S6906 Listed, FM Approved | Application | Alarm Signaling, Schools, Factories, Office Buildings or Private Residences Applications |
Packages
1 - UNIT - 1 |